Shop All Floor Signs
Visual Workplace
Projector, light marking, signals, 66-3133-20L-623
Mfr # 66-3133-20L-623
Zoro # G605716419
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20 W
- Product Type Safety Line
- Laser Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visual Workplace
- MFR # 66-3133-20L-623
- Zoro # G605716419
- Country of Origin Italy
- Category Floor Signs
Details
Item | Projector, light marking, signals |
Watts | 20 W |
Product Type | Safety Line |
Laser Color | Red |
Description
Projector, light marking, signals, Watts 20 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Clr Frame, Clr, Anti-Fog, Clear Anti-Fog, Scratch-Resistant (15656)
- MSA SAFETY Full Body Harness, M, Nylon (10197364)
- CONDOR 6 ft. L x Nitrile, 1" Thick (3VFY3)
- 3M 3M 6000 Series Inhalation Valve (3M 6893)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618XT-PS143 (66-3130-618XT-PS143)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3131-50-623 (66-3131-50-623)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Stop (60-1924-2424-TR636)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Yellow, 3" W, 66-3131-50-618 (66-3131-50-618)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3134-98XP-623 (66-3134-98XP-623)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3131-50XL-623 (66-3131-50XL-623)
- NMC Product Waste Walk On Sign (WFS62)
- Visual Workplace Signs