Shop All Floor Signs
This Product is Discontinued
Visual Workplace
Floor Sign, High Bond, 6" x 24", Rectangle (Discontinued)
Mfr # 60-1609-0624-D541
Zoro # G6921043
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 60-1609-0624-D541
- Zoro # G6921043
- Country of Origin United States
- Category Floor Signs
Details
Item | Floor Sign,High Bond,6" x 24",Rectangle |
Description
Floor Sign,High Bond,6 In. x 24 In.,Rectangle
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.