Shop All Shadow Boards
Visual Workplace
Dry Shadow Board, 72" Hx30" W
Mfr # 60-3020-7230-628
Zoro # G6308403
product price: $336.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$336.99
Free 30-Day Returns
Key Features
- Background Color Gray
- Shadow Color Orange
- Material Aluminum Composite
- Includes Hardware
- Weight Capacity 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 60-3020-7230-628
- Zoro # G6308403
- Country of Origin United States
- Category Shadow Boards
Dimensions
Depth | 0.236 in |
Height | 72 in |
Width | 30 in |
Board Height | 72 in |
Board Width | 30 in |
Details
Background Color | Gray |
Shadow Color | Orange |
Material | Aluminum Composite |
Includes | Hardware |
Weight Capacity | 75 lb |
Item | Dry Shadow Board |
For Use With | 1VAC5, 1VAJ7, 3H384, 1VAJ6, 1NXZ9 |
Mounting | Wall |
Board Material | Aluminum |
Included Products | Hanging Hardware |
Color (Board/Shadow) | Gray / Orange |
Board Thickness | 0.236 in |
Includes Tools | No |
Product Type | Shadow Board |
Shadow Board Application | Dry-Zone Cleaning |
Hardware Material | Aluminum Composite |
Shadow Shapes Included | 1NXZ, 1VAC5, 1VAJ6, 1VAJ7, 3H384 |
Description
Dry Shadow Board, Background Color Gray, Board Height 72 in, Board Material Aluminum, Board Thickness 0.236 in, Board Width 30 in, Hardware Material Aluminum Composite, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Not Applicable, Shadow Board Application Dry-Zone Cleaning, Shadow Color Orange, Shadow Shapes Included 1NXZ, 1VAC5, 1VAJ6, 1VAJ7, 3H384, Mounting Location Wall, Weight Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Cross-Contain Pallet, Sump Only, 2 Drum (5393-BK-SUMP)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Straight, Blue, PR (G99CRSGPLGMA)
- BDG 15G Touch Screen Cut Resistant w/Nitrile Foam Coating, Size M (8) (99-1-9500-8)
- HOME PLUS 48 in. Round Blue Driveway Marker (HD0114)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-608)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-623)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-608)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-623)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-628)
- TRITON PRODUCTS 12" x 60" x 4 mil. Black Vinyl Self-Adhesive Tape Roll for Pegboard (TSV1260-BLK)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Gray Board / Orange Shadows No Broom (HSB-V9-GRAY/ORANGE-BO)
- Visual Workplace Shadow Boards