Shop All Shadow Boards
Visual Workplace
Dry Shadow Board, 72" Hx30" W
Mfr # 60-3020-7230-623
Zoro # G6288663
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$343.99
Free 30-Day Returns
Key Features
- Background Color Gray
- Shadow Color Red
- Material Aluminum Composite
- Mounting Wall
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visual Workplace
- MFR # 60-3020-7230-623
- Zoro # G6288663
- Country of Origin United States
- Category Shadow Boards
Dimensions
Width | 30 in |
Depth | 0.236 in |
Height | 72 in |
Board Height | 72 in |
Board Width | 30 in |
Details
Background Color | Gray |
Shadow Color | Red |
Material | Aluminum Composite |
Mounting | Wall |
Item | Dry Shadow Board |
For Use With | 1VAC5, 1VAJ7, 3H384, 1VAJ6, 1NXZ9 |
Includes | Hardware |
Weight Capacity | 75 lb |
Hardware Material | Aluminum Composite |
Color (Board/Shadow) | Gray / Red |
Shadow Board Application | Dry-Zone Cleaning |
Board Material | Aluminum |
Shadow Shapes Included | 1NXZ, 1VAC5, 1VAJ6, 1VAJ7, 3H384 |
Includes Tools | No |
Product Type | Shadow Board |
Included Products | Hanging Hardware |
Board Thickness | 0.236 in |
Description
Dry Shadow Board, Background Color Gray, Board Height 72 in, Board Material Aluminum, Board Thickness 0.236 in, Board Width 30 in, Hardware Material Aluminum Composite, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Not Applicable, Shadow Board Application Dry-Zone Cleaning, Shadow Color Red, Shadow Shapes Included 1NXZ, 1VAC5, 1VAJ6, 1VAJ7, 3H384, Mounting Location Wall, Weight Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Industrial Squam Lined Work Hat, Yellow PVC (H53237.LG)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-MT-10072)
- CONDOR Knit Glove, Poly/Cotton, L, PR (4NGY6)
- POINT6 Trekking Heavy Cushion Crew Socks, Black, Large, PR (11-2534-204-07)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-608)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-623)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-608)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-628)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 8 - Black Board / Gray Shadows No Broom (HSB-V8-BLACK/GRAY-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Green Board / Black Shadows No Broom (HSB-V1-GREEN-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Red Board / Black Shadows No Broom (HSB-V9-RED-BO)
- Visual Workplace Signs