Shop All Shadow Boards
Visual Workplace
Dry Shadow Board, 72" Hx30" W
Mfr # 60-3020-7230-614
Zoro # G6306391
product price: $336.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$336.99
Free 30-Day Returns
Key Features
- Background Color Gray
- Shadow Color Green
- Material Aluminum Composite
- Depth 0.236 in
- For Use With 1VAC5, 1VAJ7, 3H384, 1VAJ6, 1NXZ9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 60-3020-7230-614
- Zoro # G6306391
- Country of Origin United States
- Category Shadow Boards
Dimensions
Depth | 0.236 in |
Width | 30 in |
Height | 72 in |
Board Width | 30 in |
Board Height | 72 in |
Details
Background Color | Gray |
Shadow Color | Green |
Material | Aluminum Composite |
Item | Dry Shadow Board |
For Use With | 1VAC5, 1VAJ7, 3H384, 1VAJ6, 1NXZ9 |
Includes | Hardware |
Mounting | Wall |
Weight Capacity | 75 lb |
Included Products | Hanging Hardware |
Board Thickness | 0.236 in |
Includes Tools | No |
Board Material | Aluminum |
Product Type | Shadow Board |
Hardware Material | Aluminum Composite |
Shadow Board Application | Dry-Zone Cleaning |
Shadow Shapes Included | 1NXZ, 1VAC5, 1VAJ6, 1VAJ7, 3H384 |
Color (Board/Shadow) | Gray / Green |
Description
Dry Shadow Board, Background Color Gray, Board Height 72 in, Board Material Aluminum, Board Thickness 0.236 in, Board Width 30 in, Hardware Material Aluminum Composite, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Not Applicable, Shadow Board Application Dry-Zone Cleaning, Shadow Color Green, Shadow Shapes Included 1NXZ, 1VAC5, 1VAJ6, 1VAJ7, 3H384, Mounting Location Wall, Weight Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Alpha Force Oxford Shoe, 95ME, 95ME (FQ0002168)
- KLEENGUARD G40 Nitrile Coated Gloves, 250 mm Length, X-Large/Size 10, Blue, PK12 (40228)
- ANSELL Bib Overall, Chemical Resistant, Red, M (66-662)
- ALLEGRO INDUSTRIES Knee Pads, Flex, Rubber, Universal, PR (6990)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-608)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-608)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-623)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-628)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-623)
- ZORO SELECT Shadow Board, Max-Duty Aluminum, Blue (34GN43)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 11 - Blue Board / Black Shadows No Broom (HSB-V11-BLUE-BO)
- Visual Workplace Signs