Shop All Shadow Boards
Visual Workplace
Dry Shadow Board, 72" Hx30" W
Mfr # 60-3020-7230-608
Zoro # G6290693
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$336.99
Free 30-Day Returns
Key Features
- Background Color Gray
- Shadow Color Blue
- Material Aluminum Composite
- Mounting Wall
- Depth 0.236 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visual Workplace
- MFR # 60-3020-7230-608
- Zoro # G6290693
- Country of Origin United States
- Category Shadow Boards
Dimensions
Depth | 0.236 in |
Height | 72 in |
Width | 30 in |
Board Width | 30 in |
Board Height | 72 in |
Details
Background Color | Gray |
Shadow Color | Blue |
Material | Aluminum Composite |
Mounting | Wall |
Includes | Hardware |
Item | Dry Shadow Board |
Weight Capacity | 75 lb |
For Use With | 1VAC5, 1VAJ7, 3H384, 1VAJ6, 1NXZ9 |
Board Material | Aluminum |
Hardware Material | Aluminum Composite |
Color (Board/Shadow) | Gray / Blue |
Shadow Board Application | Dry-Zone Cleaning |
Board Thickness | 0.236 in |
Shadow Shapes Included | 1NXZ, 1VAC5, 1VAJ6, 1VAJ7, 3H384 |
Includes Tools | No |
Product Type | Shadow Board |
Included Products | Hanging Hardware |
Description
Dry Shadow Board, Background Color Gray, Board Height 72 in, Board Material Aluminum, Board Thickness 0.236 in, Board Width 30 in, Hardware Material Aluminum Composite, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Not Applicable, Shadow Board Application Dry-Zone Cleaning, Shadow Color Blue, Shadow Shapes Included 1NXZ, 1VAC5, 1VAJ6, 1VAJ7, 3H384, Mounting Location Wall, Weight Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, L, PR (IMPC3AM-05-010)
- NMC Security Alert 24 Hr Video Monitor Sign, M976A (M976A)
- BULLARD Full Brim Hard Hat, Classic, Type 1, Class E, Ratchet (6-Point), White (33WHR)
- SIGNMISSION OSHA Sign, When Grinding Use Face Shield W/ Symbol, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-SF-D-1014-L-11018)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-608)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-623)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-623)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-628)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 3 - Gray Board / Blue Shadows No Broom (HSB-V3-GRAY/BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Gray Board / Blue Shadows With Broom (HSB-V1-GRAY/BLUE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 13 - Gray Board / Orange Shadows No Broom (HSB-V13-GRAY/ORANGE-BO)
- Visual Workplace Shadow Boards