Shop All Shadow Boards
Visual Workplace
Dry Shadow Board, 72" Hx30" W
Mfr # 60-3008-7230-623
Zoro # G6265213
product price: $336.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$336.99
Free 30-Day Returns
Key Features
- Background Color Red
- Shadow Color White
- Material Aluminum Composite
- Height 72 in
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 60-3008-7230-623
- Zoro # G6265213
- Country of Origin United States
- Category Shadow Boards
Dimensions
Height | 72 in |
Depth | 0.236 in |
Width | 30 in |
Board Width | 30 in |
Board Height | 72 in |
Details
Background Color | Red |
Shadow Color | White |
Material | Aluminum Composite |
Mounting | Wall |
Item | Dry Shadow Board |
For Use With | 1VAC5, 1VAJ7, 3H384, 1VAJ6, 1NXZ9 |
Weight Capacity | 75 lb |
Includes | Hardware |
Board Material | Aluminum |
Hardware Material | Aluminum Composite |
Product Type | Shadow Board |
Board Thickness | 0.236 in |
Includes Tools | No |
Included Products | Hanging Hardware |
Shadow Board Application | Dry-Zone Cleaning |
Color (Board/Shadow) | Red / White |
Shadow Shapes Included | 1NXZ, 1VAC5, 1VAJ6, 1VAJ7, 3H384 |
Description
Dry Shadow Board, Background Color Red, Board Height 72 in, Board Material Aluminum, Board Thickness 0.236 in, Board Width 30 in, Hardware Material Aluminum Composite, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Not Applicable, Shadow Board Application Dry-Zone Cleaning, Shadow Color White, Shadow Shapes Included 1NXZ, 1VAC5, 1VAJ6, 1VAJ7, 3H384, Mounting Location Wall, Weight Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, SS, Silver, 1" H x 2" W, Round, PK25 (43576)
- SPILL TECH ENVIRONMENTAL SpillTech SuPersorb Loose Sorbent, 28 Oz Shaker, 12 Per Pack (SS12)
- RAE Pavement Stencil, 4 in, Number Kit, 1/8 (STL-108-8040)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 140)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-623)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-608)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-608)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-623)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-628)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 3 - Black Board / Gray Shadows No Broom (HSB-V3-BLACK/GRAY-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 10 - Blue Board / Black Shadows With Broom (HSB-V10-BLUE-KIT)
- Visual Workplace Signs