Shop All Shadow Boards
Visual Workplace
Dry Shadow Board, 72" Hx30" W
Mfr # 60-3008-7230-614
Zoro # G6305533
product price: $336.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$336.99
Free 30-Day Returns
Key Features
- Background Color Green
- Shadow Color White
- Material Aluminum Composite
- Width 30 in
- For Use With 1VAC5, 1VAJ7, 3H384, 1VAJ6, 1NXZ9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 60-3008-7230-614
- Zoro # G6305533
- Country of Origin United States
- Category Shadow Boards
Dimensions
Width | 30 in |
Height | 72 in |
Depth | 0.236 in |
Board Height | 72 in |
Board Width | 30 in |
Details
Background Color | Green |
Shadow Color | White |
Material | Aluminum Composite |
For Use With | 1VAC5, 1VAJ7, 3H384, 1VAJ6, 1NXZ9 |
Includes | Hardware |
Mounting | Wall |
Item | Dry Shadow Board |
Weight Capacity | 75 lb |
Product Type | Shadow Board |
Hardware Material | Aluminum Composite |
Shadow Board Application | Dry-Zone Cleaning |
Includes Tools | No |
Board Thickness | 0.236 in |
Color (Board/Shadow) | Green / White |
Board Material | Aluminum |
Shadow Shapes Included | 1NXZ, 1VAC5, 1VAJ6, 1VAJ7, 3H384 |
Included Products | Hanging Hardware |
Description
Dry Shadow Board, Background Color Green, Board Height 72 in, Board Material Aluminum, Board Thickness 0.236 in, Board Width 30 in, Hardware Material Aluminum Composite, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Not Applicable, Shadow Board Application Dry-Zone Cleaning, Shadow Color White, Shadow Shapes Included 1NXZ, 1VAC5, 1VAJ6, 1VAJ7, 3H384, Mounting Location Wall, Weight Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Size 8 Unisex Steel Rubber Boot, Black/Yellow (VW49-8)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 10, PR (SKFGFNLTC0)
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 100)
- NANO MAGIC Anti Fog Safety 1oz Kit, 6ct (901006SAF)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-623)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-608)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-623)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-628)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-608)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 7 - Blue Board / Black Shadows No Broom (HSB-V7-BLUE-BO)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Accu-Shield™ (34GN41)
- Visual Workplace Shadow Boards