Shop All Shadow Boards
Visual Workplace
Dry Shadow Board, 72" Hx30" W
Mfr # 60-3007-7230-628
Zoro # G6252920
product price: $336.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$336.99
Free 30-Day Returns
Key Features
- Background Color Orange
- Shadow Color White
- Material Aluminum Composite
- Includes Hardware
- Weight Capacity 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 60-3007-7230-628
- Zoro # G6252920
- Country of Origin United States
- Category Shadow Boards
Dimensions
Width | 30 in |
Height | 72 in |
Depth | 0.236 in |
Board Height | 72 in |
Board Width | 30 in |
Details
Background Color | Orange |
Shadow Color | White |
Material | Aluminum Composite |
Includes | Hardware |
Weight Capacity | 75 lb |
Item | Dry Shadow Board |
For Use With | 1VAC5, 1VAJ7, 3H384, 1VAJ6, 1NXZ9 |
Mounting | Wall |
Includes Tools | No |
Included Products | Hanging Hardware |
Board Material | Aluminum |
Product Type | Shadow Board |
Board Thickness | 0.236 in |
Hardware Material | Aluminum Composite |
Color (Board/Shadow) | Orange / White |
Shadow Shapes Included | 1NXZ, 1VAC5, 1VAJ6, 1VAJ7, 3H384 |
Shadow Board Application | Dry-Zone Cleaning |
Description
Dry Shadow Board, Background Color Orange, Board Height 72 in, Board Material Aluminum, Board Thickness 0.236 in, Board Width 30 in, Hardware Material Aluminum Composite, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Not Applicable, Shadow Board Application Dry-Zone Cleaning, Shadow Color White, Shadow Shapes Included 1NXZ, 1VAC5, 1VAJ6, 1VAJ7, 3H384, Mounting Location Wall, Weight Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Brother® P-Touch® TZe Labeling Tapes, 1/2"W, Black on Clear, 2/Pack (TZE1312PK)
- NMC Explosives 1.2 1 Dot Placard Sign, Material: Unrippable Vinyl (DL131UV)
- HY-KO 5In Yellow Reflective Number 6, 10PK (B00756)
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 5 (B101/9980P910-05)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-623)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-623)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-608)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-608)
- ZORO SELECT Store-Boards™, 68x30 in, White/Blue, Ultra Aluma-Lite™ (34GN42)
- ACCUFORM SHADOW SHAPES TOOL SHADOW LABEL PVR100BU (PVR100BU)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 2 - Black Board / Gray Shadows (HSB-V2-BLACK/GRAY-KIT)
- Visual Workplace Signs