Shop All Shadow Boards
Visual Workplace
Dry Shadow Board, 72" Hx30" W
Mfr # 60-3007-7230-623
Zoro # G6291883
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$336.99
Free 30-Day Returns
Key Features
- Background Color Red
- Shadow Color White
- Material Aluminum Composite
- Includes Hardware
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visual Workplace
- MFR # 60-3007-7230-623
- Zoro # G6291883
- Country of Origin United States
- Category Shadow Boards
Dimensions
Width | 30 in |
Height | 72 in |
Depth | 0.236 in |
Board Width | 30 in |
Board Height | 72 in |
Details
Background Color | Red |
Shadow Color | White |
Material | Aluminum Composite |
Item | Dry Shadow Board |
Includes | Hardware |
Mounting | Wall |
For Use With | 1VAC5, 1VAJ7, 3H384, 1VAJ6, 1NXZ9 |
Weight Capacity | 75 lb |
Shadow Shapes Included | 1NXZ, 1VAC5, 1VAJ6, 1VAJ7, 3H384 |
Includes Tools | No |
Included Products | Hanging Hardware |
Board Thickness | 0.236 in |
Product Type | Shadow Board |
Hardware Material | Aluminum Composite |
Board Material | Aluminum |
Shadow Board Application | Dry-Zone Cleaning |
Color (Board/Shadow) | Red / White |
Description
Dry Shadow Board, Background Color Red, Board Height 72 in, Board Material Aluminum, Board Thickness 0.236 in, Board Width 30 in, Hardware Material Aluminum Composite, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Not Applicable, Shadow Board Application Dry-Zone Cleaning, Shadow Color White, Shadow Shapes Included 1NXZ, 1VAC5, 1VAJ6, 1VAJ7, 3H384, Mounting Location Wall, Weight Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Select Work Glv-Cd, PR (1500)
- CONDOR Safety Sign, 4" W, 18" H, 0.055" Thickness (470A29)
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38PL-KD24)
- SAFE HANDLER High Visibility Gloves, Large/X-Large, PR (BLSH-MSRG-11-LXL)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-608)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-623)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-628)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-608)
- ZORO SELECT Shadow Board (PSB721XMA)
- ACCUFORM SHADOW SHAPES TOOL SHADOW LABEL PVR100BU (PVR100BU)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 2 - Blue Board / Black Shadows No Broom (HSB-V2-BLUE-BO)
- Visual Workplace Signs