Shop All Dry Erase Boards
Visual Workplace
48"x72" Plastic Whiteboard
Mfr # 60-1912-4872-034
Zoro # G5365013
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$456.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48 in
- Dry Erase Width 72 in
- Board Color White
- Dry Erase Surface Type Plastic
- Mounting/Mobility Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visual Workplace
- MFR # 60-1912-4872-034
- Zoro # G5365013
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 72 in |
Details
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | No Frame |
Frame Color | No Frame |
Number of Rows | 0 |
Number of Months | 0 |
Columns Across | 31 |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Plastic, Dry Erase Height 48 in, Dry Erase Width 72 in, Dry Erase Surface Finish Gloss, Board Frame Material No Frame, Number of Months 0, Columns Across 4, Number of Rows 0, Board Color White, Frame Color No Frame, Dry Erase Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBRALTAR MAILBX MADISN PM T1BRNZ by MfrPartNo (MM110V01)
- UNI-PAINT Permanent Marker, Fine Tip, Blue Color Family, Paint, 12 PK (63703)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 4", Kraft, 25/Bundle (11K587)
- SAFCO Mailbox w/Lock, Wall-mounted, f/Interoffice, 12"x3"x12", BK (SAF4258BL)
- VISUAL WORKPLACE 48"x72" Plastic Whiteboard (60-1912-4872-048)
- VISUAL WORKPLACE 48"x36" Magnetic Steel Whiteboard (60-1930-3648-027)
- VISUAL WORKPLACE 36"x48" Magnetic Steel Whiteboard (60-1930-3648-038)
- FLIPSIDE Dry Erase Board, 9 x 6, White, 24PK (11454)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9 x 12, Assorted Neon Colors, PK10 (40810)
- QUARTET Board, Desktop, Driers, 18X6, White (GDP186)
- MOORECO 40"x30" Magnetic, Reversible Porcelain Whiteboard, Gloss, Frame Color: Silver (669RU-DD)
- Visual Workplace Dry Erase Boards