Shop All Dry Erase Boards
Visual Workplace
48"x72" Magnetic Steel Whiteboard
Mfr # 60-1930-4872-048
Zoro # G5363808
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$714.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Steel
- Mounting/Mobility Type Wall Mounted
- Board Frame Material No Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visual Workplace
- MFR # 60-1930-4872-048
- Zoro # G5363808
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 72 in |
Details
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | No Frame |
Frame Color | No Frame |
Number of Months | 0 |
Columns Across | 35 |
Number of Rows | 23 |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 48 in, Dry Erase Width 72 in, Dry Erase Surface Finish Gloss, Board Frame Material No Frame, Number of Months 0, Columns Across 6, Number of Rows 23, Board Color White, Frame Color No Frame, Dry Erase Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Suggestion Box, Steel, Black (4232BL)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Green Ink, Black Barrel, PK12 PK (2126216)
- TARIFOLD Desk Unit Starter Set, 20 Pockets, Asst (D292)
- QUARTET Dry Erase Board Cleaner and Conditioner (551E)
- VISUAL WORKPLACE 36"x48" Magnetic Steel Whiteboard (60-1930-3648-038)
- VISUAL WORKPLACE 48"x72" Plastic Whiteboard (60-1912-4872-048)
- VISUAL WORKPLACE 48"x36" Magnetic Steel Whiteboard (60-1930-3648-027)
- LORELL Markerboard, Melamine Surface, 8-1/2"x11", White (LLR75620)
- ZORO SELECT 48"x72" Melamine Whiteboard (1NUP5)
- 5S SUPPLIES Problem Solving Board 5 Why Aluminum Dry Erase 72in x 46in (PROBSOLVE-7246-DRYERASE)
- UNIVERSAL Universal® Recycled Cubicle Dry Erase Board, Plastic Frame, 15-7/8"W x 12-7/8"H, White Melamine (UNV08165)
- Visual Workplace Dry Erase Boards