Shop All Dry Erase Boards
Visual Workplace
48"x72" Magnetic Steel Whiteboard
Mfr # 60-1930-4872-042
Zoro # G5358768
product price: $714.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$714.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48 in
- Dry Erase Width 72 in
- Board Color White
- Dry Erase Surface Type Steel
- Mounting/Mobility Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 60-1930-4872-042
- Zoro # G5358768
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 72 in |
Details
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | No Frame |
Frame Color | No Frame |
Number of Rows | 7 |
Number of Months | 0 |
Columns Across | 7 |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 48 in, Dry Erase Width 72 in, Dry Erase Surface Finish Gloss, Board Frame Material No Frame, Number of Months 0, Columns Across 10, Number of Rows 7, Board Color White, Frame Color No Frame, Dry Erase Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIP Heavy Duty Poly Strap Sealer for Standard Crimp 3/4 in. Seals (MIP-400-34)
- NEENAH PAPER Paper, Bright, 500, PK500 (26771)
- QUARTET Enclosed Cork Bulletin Board 48 x 36", 2 Door (2124GGS)
- TARIFOLD - Inc. Desktop Reference Starter Set- 10 Pockets (TA33360)
- VISUAL WORKPLACE 48"x36" Magnetic Steel Whiteboard (60-1930-3648-027)
- VISUAL WORKPLACE 36"x48" Magnetic Steel Whiteboard (60-1930-3648-038)
- VISUAL WORKPLACE 48"x72" Plastic Whiteboard (60-1912-4872-048)
- GLOBAL INDUSTRIAL Double Sided Dry Erase Whiteboard - 48 x 36 - Melamine (695315)
- GLOBAL INDUSTRIAL 60W x 48H Porcelain Dry Erase White Board, Aluminum Frame (695654)
- MASTERVISION Easy-Clean Dry Erase Board 18x24, White (MA0200790)
- GOWRITE! Dry Erase Roll, Self-Adhesive, White, 24" x 20ft, 1 Roll (AR2420)
- Visual Workplace Dry Erase Boards