Shop All Dry Erase Boards
Visual Workplace
48"x48" Magnetic Steel Whiteboard
Mfr # 60-1930-4848-016
Zoro # G5367448
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 48 in
- Dry Erase Width 48 in
- Board Color White
- Dry Erase Surface Type Steel
- Mounting/Mobility Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 60-1930-4848-016
- Zoro # G5367448
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 48 in |
Details
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | No Frame |
Frame Color | No Frame |
Number of Rows | 10 |
Columns Across | 5 |
Number of Months | 0 |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 48 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Board Frame Material No Frame, Number of Months 0, Columns Across 5, Number of Rows 10, Board Color White, Frame Color No Frame, Dry Erase Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100 (PFX15213BLU)
- UNIVERSAL Add-on Pocket for Wall File, Letter, Clear (UNV53692)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 3", 2 mil, Clear, Pk1000 (5CNE3)
- OKI DATA OKI COMP. C710/C711 MAGENTA (43866102)
- VISUAL WORKPLACE 48"x36" Magnetic Steel Whiteboard (60-1930-3648-027)
- VISUAL WORKPLACE 36"x48" Magnetic Steel Whiteboard (60-1930-3648-038)
- VISUAL WORKPLACE 48"x72" Plastic Whiteboard (60-1912-4872-048)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (TEM544A)
- PLUS Mobile Partition Board LG, 38 3/10" x 70 4/5", White, Aluminum Frame (428-283)
- AZAR DISPLAYS Large Dry Erase White Board (300229)
- FLIPSIDE PRODUCTS 5 x 7 Two Sided Marker Board, PK24 (45656)
- Visual Workplace Dry Erase Boards