Shop All Dry Erase Boards
Visual Workplace
48"x36" Magnetic Steel Whiteboard
Mfr # 60-1930-3648-027
Zoro # G5377990
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 48 in
- Dry Erase Width 36 in
- Board Color White
- Dry Erase Surface Type Steel
- Mounting/Mobility Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 60-1930-3648-027
- Zoro # G5377990
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 36 in |
Details
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | No Frame |
Frame Color | No Frame |
Number of Rows | 30 |
Columns Across | 31 |
Number of Months | 0 |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 48 in, Dry Erase Width 36 in, Dry Erase Surface Finish Gloss, Board Frame Material No Frame, Number of Months 0, Columns Across 4, Number of Rows 30, Board Color White, Frame Color No Frame, Dry Erase Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO TOOLS Customizable 6 Pc. 10" Cow Bell Set (COBLSET)
- VELVAC License And Permit Holder (090060)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk1000 (46K617)
- MASTER MAGNETICS Magnetic Plastic Clips, Blue, PK2 (7506)
- VISUAL WORKPLACE 48"x72" Plastic Whiteboard (60-1912-4872-048)
- VISUAL WORKPLACE 36"x48" Magnetic Steel Whiteboard (60-1930-3648-038)
- QUARTET Porcelain Magnetic Whiteboard, 96 x 48, Aluminum Frame (PPA408)
- U BRANDS Cork Bulletin Board, 47 x 35, Natural Surface, Birch Wood Frame (003U00-01)
- QUARTET 24"x36" Magnetic Melamine Calendar Planning Board, White/Tan/Red (CP32P2)
- LORELL Markerboards, Melamine Surface, 8-1/2"x11", 6/BD, White (LLR75620BD)
- MASTERVISION 78"x30" Steel Dry Erase Board, Black Frame (EA48062119)
- Visual Workplace Dry Erase Boards