Shop All Dry Erase Boards
Visual Workplace
36"x48" Plastic Whiteboard
Mfr # 60-1912-3648-043
Zoro # G5377561
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 36 in
- Dry Erase Width 48 in
- Board Color White
- Dry Erase Surface Type Plastic
- Mounting/Mobility Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visual Workplace
- MFR # 60-1912-3648-043
- Zoro # G5377561
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Details
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | No Frame |
Frame Color | No Frame |
Number of Rows | 6 |
Number of Months | 0 |
Columns Across | 2 |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Plastic, Dry Erase Height 36 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Board Frame Material No Frame, Number of Months 0, Columns Across 2, Number of Rows 6, Board Color White, Frame Color No Frame, Dry Erase Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bags, Blue, 21 In. L, PK500 (5DUJ4)
- IDL PACKAGING 5/8" Serrated Open Seal, Polyester, PK1000 (PET-O-58)
- DACASSO Classic Black Leather 17" x 14" Conf. Pad Holder without Coaster Holders (A1063)
- MEAD 8 in. W X 10-1/2 in. L College Ruled Spiral Notebook (05512)
- VISUAL WORKPLACE 36"x48" Magnetic Steel Whiteboard (60-1930-3648-038)
- VISUAL WORKPLACE 48"x36" Magnetic Steel Whiteboard (60-1930-3648-027)
- VISUAL WORKPLACE 48"x72" Plastic Whiteboard (60-1912-4872-048)
- 5S SUPPLIES Hourly Production Tracking Board Aluminum Dry Erase 32in x 24in (HOURLYTRACK-3224-DRYERASE)
- U BRANDS UBrands UBR Glass Dry Erase Marker (2913U0012)
- 5S SUPPLIES KPI Board Aluminum Dry Erase 72in x 46in (KPI-7246-DRYERASE)
- ZORO SELECT 24"x36" Melamine Whiteboard, Aluminum Frame, Depth: 5/8 in (1NUP7)
- Visual Workplace Dry Erase Boards