Shop All Dry Erase Boards
Visual Workplace
36"x48" Plastic Whiteboard
Mfr # 60-1912-3648-038
Zoro # G5377123
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 36 in
- Dry Erase Width 48 in
- Board Color White
- Dry Erase Surface Type Plastic
- Mounting/Mobility Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visual Workplace
- MFR # 60-1912-3648-038
- Zoro # G5377123
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Details
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | No Frame |
Frame Color | No Frame |
Columns Across | 7 |
Number of Rows | 7 |
Number of Months | 0 |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Plastic, Dry Erase Height 36 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Board Frame Material No Frame, Number of Months 0, Columns Across 7, Number of Rows 7, Board Color White, Frame Color No Frame, Dry Erase Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 16x12x12 in (55NM65)
- TEXAS TOY DISTRIBUTION Texas Toy Distribution MH003-B225 NASA Apollo Lunar Module 3D Puzzle - 45 Piece (MH003-B225)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 10", Kraft, 25/Bundle (11R265)
- JJ KELLER Bill of Lading Forms, White, PK5 (346)
- VISUAL WORKPLACE 48"x72" Plastic Whiteboard (60-1912-4872-048)
- VISUAL WORKPLACE 36"x48" Magnetic Steel Whiteboard (60-1930-3648-038)
- VISUAL WORKPLACE 48"x36" Magnetic Steel Whiteboard (60-1930-3648-027)
- ICEBERG 46"x72" Magnetic Steel Whiteboard (31260)
- QUARTET Prestige 2 Magnetic Total Erase 4-Month Calendar, 36 x 24, Graphite Color Frame (4MCP23P2)
- LUXOR 36"W x 48"H Double-Sided Magnetic Whiteboard (MB3648WW)
- MAGNA VISUAL 36"x48" Porcelain Gridded Dry Erase Board (PBFGL-6-WH)
- Visual Workplace Dry Erase Boards