Shop All Dry Erase Boards
Visual Workplace
36"x48" Plastic Whiteboard
Mfr # 60-1912-3648-022
Zoro # G5379801
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Height 36 in
- Dry Erase Width 48 in
- Board Color White
- Dry Erase Surface Type Plastic
- Mounting/Mobility Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visual Workplace
- MFR # 60-1912-3648-022
- Zoro # G5379801
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Details
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | No Frame |
Frame Color | No Frame |
Number of Months | 0 |
Number of Rows | 5 |
Columns Across | 31 |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Plastic, Dry Erase Height 36 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Board Frame Material No Frame, Number of Months 0, Columns Across 4, Number of Rows 5, Board Color White, Frame Color No Frame, Dry Erase Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (12255-6)
- AZAR DISPLAYS Trifold 2 Pocket, Side by Side Brochure Holder, PK2 (252386)
- TYVEK Tyvek® Flat Envelopes, 9" x 12", White, 100/Case (TYF0912WH)
- XEROX XEROX VERSALINK C7020/C7025/C7030 YELLOW (106R03742)
- VISUAL WORKPLACE 36"x48" Magnetic Steel Whiteboard (60-1930-3648-038)
- VISUAL WORKPLACE 48"x72" Plastic Whiteboard (60-1912-4872-048)
- VISUAL WORKPLACE 48"x36" Magnetic Steel Whiteboard (60-1930-3648-027)
- U BRANDS Cork Bulletin Board, 35 x 23, Natural Surface, Birch Wood Frame (266U00-01)
- MASTERVISION 80"x38" Steel Dry Erase Board, Aluminum Frame (QR5203)
- QUARTET Magnetic Dry-Erase Board, 3'x2', Aluminum Frame (QRTSM533)
- MASTERVISION 12"x24" Magnetic Planning Dry Erase Board, Aluminum Frame (MA0392830)
- Visual Workplace Dry Erase Boards