Shop All Dry Erase Boards
Visual Workplace
36"x48" Plastic Whiteboard
Mfr # 60-1912-3648-019
Zoro # G5355487
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Height 36 in
- Dry Erase Width 48 in
- Board Color White
- Dry Erase Surface Type Plastic
- Mounting/Mobility Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 60-1912-3648-019
- Zoro # G5355487
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Details
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | No Frame |
Frame Color | No Frame |
Number of Months | 0 |
Number of Rows | 0 |
Columns Across | 2 |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Plastic, Dry Erase Height 36 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Board Frame Material No Frame, Number of Months 0, Columns Across 2, Number of Rows 0, Board Color White, Frame Color No Frame, Dry Erase Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Includes Mp300 Printer, 1 Cassette Of S1 (MP300)
- AVERY DENNISON 2" Dia. Glossy Clear Print to the Edge Round Labels, Pk120 (22825)
- LEARNING RESOURCES Math Activity Set, Dino-Sorters, 3", 55/ST, Multi PK (LRNLER1768)
- THE BRUSH MAN 18” X 1,500’ Stretch Wrap, 3” Core, 4PK (STRETCH WRAP 18)
- VISUAL WORKPLACE 48"x72" Plastic Whiteboard (60-1912-4872-048)
- VISUAL WORKPLACE 36"x48" Magnetic Steel Whiteboard (60-1930-3648-038)
- VISUAL WORKPLACE 48"x36" Magnetic Steel Whiteboard (60-1930-3648-027)
- FLASH FURNITURE Cork/Marker Board, 45.25W x 54.75H (YU-YCI-001-CK-GG)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame (PPA406)
- QUARTET DRYERASE BRD 16.7X22.5"" (35-380372Q)
- SCHOOL SMART BOARD DRY ERASE 11X17 BLACK - (633746)
- Visual Workplace Dry Erase Boards