Shop All Dry Erase Boards
Visual Workplace
36"x48" Magnetic Steel Whiteboard
Mfr # 60-1930-3648-049
Zoro # G5366949
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 36 in
- Dry Erase Width 48 in
- Board Color White
- Dry Erase Surface Type Steel
- Mounting/Mobility Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 60-1930-3648-049
- Zoro # G5366949
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Details
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | No Frame |
Frame Color | No Frame |
Number of Rows | 5 |
Number of Months | 0 |
Columns Across | 7 |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 36 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Board Frame Material No Frame, Number of Months 0, Columns Across 10, Number of Rows 5, Board Color White, Frame Color No Frame, Dry Erase Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB515BK)
- WESTCOTT Eraser, White, PK2 (14610)
- BRADY Label Maker Printer (151292)
- XYRON Permanent Adhesive, Refill, 20 ft. L (AT255-20CFTP)
- VISUAL WORKPLACE 48"x36" Magnetic Steel Whiteboard (60-1930-3648-027)
- VISUAL WORKPLACE 48"x72" Plastic Whiteboard (60-1912-4872-048)
- VISUAL WORKPLACE 36"x48" Magnetic Steel Whiteboard (60-1930-3648-038)
- MASTERVISION Cubicle Calendar Board 1.5x4ft., Silver (XA429993700)
- GHENT 48-5/8"x96-5/8" Plastic Dry Erase Board, Gloss (M2-48-4)
- PROMARX Magnetic Dry-Erase Board w/Dry-Erase Marker + 2 Magnets, 11.5 x 11.5in (DE16WDSU0112)
- MASTERVISION Magnetic Steel Dry-Erase Board, 48" X 48", Aluminum Frame (MA3807170)
- Visual Workplace Dry Erase Boards