Shop All Dry Erase Boards
Visual Workplace
36"x48" Magnetic Steel Whiteboard
Mfr # 60-1930-3648-043
Zoro # G5355119
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 36 in
- Dry Erase Width 48 in
- Board Color White
- Dry Erase Surface Type Steel
- Mounting/Mobility Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visual Workplace
- MFR # 60-1930-3648-043
- Zoro # G5355119
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Details
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | No Frame |
Frame Color | No Frame |
Columns Across | 2 |
Number of Months | 0 |
Number of Rows | 6 |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 36 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Board Frame Material No Frame, Number of Months 0, Columns Across 2, Number of Rows 6, Board Color White, Frame Color No Frame, Dry Erase Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Wall Mount Label Dispenser, 4 1/2", White, 1/Each (LDM450)
- USAOPOLY Telestrations 12 Player - The Party Pack (PG000-318)
- SMEAD Manila Index Guide 5 x 8", PK100 (57030)
- SEALER SALES Horizontal Continuous Band Sealer with Tilt Head, Right Feed, Ink Ribbon (FRS-1120W)
- VISUAL WORKPLACE 48"x36" Magnetic Steel Whiteboard (60-1930-3648-027)
- VISUAL WORKPLACE 36"x48" Magnetic Steel Whiteboard (60-1930-3648-038)
- VISUAL WORKPLACE 48"x72" Plastic Whiteboard (60-1912-4872-048)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss, Depth: 1/2 in (SM537)
- QUARTET 24"x36" Magnetic Melamine Calendar Planning Board, White/Tan/Red (4MCP23P2)
- QUARTET 48"x96" Whiteboard, Aluminum Frame (EMA408)
- QUARTET Dry-erase/Cork Board, 3'x2', Oak Frame (QRTS553)
- Visual Workplace Dry Erase Boards