Shop All Dry Erase Boards
Visual Workplace
36"x48" Magnetic Steel Whiteboard
Mfr # 60-1930-3648-009
Zoro # G5383660
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 36 in
- Dry Erase Width 48 in
- Board Color White
- Dry Erase Surface Type Steel
- Mounting/Mobility Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 60-1930-3648-009
- Zoro # G5383660
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Details
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | No Frame |
Frame Color | No Frame |
Number of Months | 0 |
Number of Rows | 9 x 10 |
Columns Across | 31 |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 36 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Board Frame Material No Frame, Number of Months 0, Columns Across 4, Number of Rows 9, Board Color White, Frame Color No Frame, Dry Erase Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER High Yield Black Toner Cartridge 3K YLD (TN760)
- SEE ALL INDUSTRIES Blank Tag, 4-1/4 x 2-1/8 In, R, Vinyl, PK25 (TUF-G03RW)
- SEALER SALES Silicone Rubber Pad for KF-500HC, KF-505HC (SR-KF-500HC/505HC)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Orange, PK12 (08883)
- VISUAL WORKPLACE 48"x36" Magnetic Steel Whiteboard (60-1930-3648-027)
- VISUAL WORKPLACE 48"x72" Plastic Whiteboard (60-1912-4872-048)
- VISUAL WORKPLACE 36"x48" Magnetic Steel Whiteboard (60-1930-3648-038)
- FLIPSIDE Dry Erase Board, One-Sided, 5in x 7in, PK12 (15656)
- AZAR DISPLAYS Medium Dry Erase White Board (300227)
- UNIVERSAL ONE 48"x72" Porcelain Whiteboard (UNVCR1201850)
- U BRANDS Glass Dry Erase Board, 48 x 36, White Surface (121U0001)
- Visual Workplace Dry Erase Boards