Shop All Dry Erase Boards
Visual Workplace
36"x24" Plastic Whiteboard
Mfr # 60-1912-3624-028
Zoro # G5363692
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 36 in
- Dry Erase Width 24 in
- Board Color White
- Dry Erase Surface Type Plastic
- Mounting/Mobility Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 60-1912-3624-028
- Zoro # G5363692
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 24 in |
Details
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | No Frame |
Frame Color | No Frame |
Columns Across | 31 |
Number of Months | 0 |
Number of Rows | 15 |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Plastic, Dry Erase Height 36 in, Dry Erase Width 24 in, Dry Erase Surface Finish Gloss, Board Frame Material No Frame, Number of Months 0, Columns Across 31, Number of Rows 15, Board Color White, Frame Color No Frame, Dry Erase Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. SKETCH Scented Markers, Chisel Tip, Assorted Colors, PK24, Recommended Grade: PK+ (SAN1905069)
- KLEENSLATE Large Barrel Attachable Eraser Cap for Dry Erase Markers, PK24 (0832)
- PENTEL Pen-Style Eraser Refill, Fits Clic, PK2 (PENZER2)
- KANTEK Desktop Rotating Organizer (ORG490)
- VISUAL WORKPLACE 48"x36" Magnetic Steel Whiteboard (60-1930-3648-027)
- VISUAL WORKPLACE 48"x72" Plastic Whiteboard (60-1912-4872-048)
- VISUAL WORKPLACE 36"x48" Magnetic Steel Whiteboard (60-1930-3648-038)
- GLOBAL INDUSTRIAL 24W x 14H Glass Cubicle Calendar Dry Erase Board, Monthly (695820)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 6 x 9, Assorted Primary Colors, PK10 (41610)
- FLOORTEX Steel Dry Erase Board 36"x24", Oak Frame (FCVLM3624W)
- QUARTET 36"x48" Melamine Whiteboard, Aluminum Frame, Gloss (S534)
- Visual Workplace Dry Erase Boards