Shop All Dry Erase Boards
Visual Workplace
36"x24" Plastic Whiteboard
Mfr # 60-1912-2436-047
Zoro # G5381877
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 36 in
- Dry Erase Width 24 in
- Board Color White
- Dry Erase Surface Type Plastic
- Mounting/Mobility Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visual Workplace
- MFR # 60-1912-2436-047
- Zoro # G5381877
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 24 in |
Details
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | No Frame |
Frame Color | No Frame |
Number of Rows | 15 |
Columns Across | 5 |
Number of Months | 0 |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Plastic, Dry Erase Height 36 in, Dry Erase Width 24 in, Dry Erase Surface Finish Gloss, Board Frame Material No Frame, Number of Months 0, Columns Across 5, Number of Rows 15, Board Color White, Frame Color No Frame, Dry Erase Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Pink Color Family, Paint (84009)
- ACCUFORM Document Holder, Two Piece (STP1)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 24"x300', Kraft (IKP2460)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 36/PK, Black (SAN1921062)
- VISUAL WORKPLACE 48"x72" Plastic Whiteboard (60-1912-4872-048)
- VISUAL WORKPLACE 48"x36" Magnetic Steel Whiteboard (60-1930-3648-027)
- VISUAL WORKPLACE 36"x48" Magnetic Steel Whiteboard (60-1930-3648-038)
- ZORO SELECT 24"x36" Melamine Whiteboard, Aluminum Frame, Depth: 5/8 in (1NUP7)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 36 x 24, White Surface (071U0001)
- QUARTET 14"x24" Magnetic Steel Dry Erase Board (ARC2414)
- MASTERVISION Earth Easy Dry Erase Board 36x48", White (MA0500790)
- Visual Workplace Dry Erase Boards