Shop All Dry Erase Boards
Visual Workplace
36"x24" Magnetic Steel Whiteboard
Mfr # 60-1930-2436-028
Zoro # G5377902
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 36 in
- Dry Erase Width 24 in
- Board Color White
- Dry Erase Surface Type Steel
- Mounting/Mobility Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 60-1930-2436-028
- Zoro # G5377902
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 24 in |
Details
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | No Frame |
Frame Color | No Frame |
Number of Rows | 15 |
Columns Across | 31 |
Number of Months | 0 |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 36 in, Dry Erase Width 24 in, Dry Erase Surface Finish Gloss, Board Frame Material No Frame, Number of Months 0, Columns Across 4, Number of Rows 15, Board Color White, Frame Color No Frame, Dry Erase Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ART Little Masters® Washable Tempera Paint, Yellow, Gallon (214-710)
- BOORUM & PEASE Boorum & Pease 66150J Record/Account Book- Journal Rule- Blue- 150 Pages- 12 1/8 x 7 5/8 (66150J)
- CANON Canon, IMAGECLASS D1650 WIRELESS MULTIFUNCTION LASER PRINTER, COPY/FAX/PRINT/SCAN (2223C023)
- MALCO SRC24A Channel Shear with Compound Leverage (SRC24A)
- VISUAL WORKPLACE 48"x36" Magnetic Steel Whiteboard (60-1930-3648-027)
- VISUAL WORKPLACE 36"x48" Magnetic Steel Whiteboard (60-1930-3648-038)
- VISUAL WORKPLACE 48"x72" Plastic Whiteboard (60-1912-4872-048)
- U BRANDS PINIT Magnetic Dry Erase Board, 36 x 24, White (2805U00-01)
- UNIVERSAL ONE 36"x48" Melamine Whiteboard, Oak Frame (UNV43618)
- GLOBAL INDUSTRIAL Double Sided Dry Erase Whiteboard, Melamine, 96 x 48 (695317)
- SCHOOL SMART BOARD BRISTOL 9X12 WHITE PK OF 100 PK (1109WH)
- Visual Workplace Dry Erase Boards