Shop All Pipettes, Pipette Filters & Controllers
Vistalab
ali-Q 2 Aliquoting Pipet Controller
Mfr # 163260
Zoro # G004971747
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vistalab
- MFR # 163260
- Zoro # G004971747
- Country of Origin United States
- Category Pipettes, Pipette Filters & Controllers
Description
Unique ali-Q 2 Pipet Controller offers sensitive touch-control aspirate and dispense buttons with repeat pipeting using serological pipets. Features include easy to use aliquot volume dial; aliquot button; exceptional repeatability; innovative system of sensors electronically controlled valves, advanced computer functions for added accuracy and precision; 2 Multifunction LED indicators; and multiple alert tones. Ergonomic design allows better accuracy and precision to be maintained at any dispensing angle with added comfort when used in a hood. Unit is cordless, supplied with rechargeable battery, 0.22 Î1⁄4m replaceable nozzle filter (1 spare), USB-C cable with charger, removable kickstand, wall mount, and calibration certificate. Compatible with all brands and sizes of serological pipets including Wobble-Free Pipets. High accuracyPrecise, repeat pipeting Compatible with all brands of pipets
Dimensions: 7.2 x 7.0 x 2.2 inchesWeight: 350 grams Shipping Weight: 5.0001 lbs
Shipping Dimensions: 8.00 x 8.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Dimensions: 7.2 x 7.0 x 2.2 inchesWeight: 350 grams Shipping Weight: 5.0001 lbs
Shipping Dimensions: 8.00 x 8.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Red, Wash Bottle 500mL, 6 Pack (F11646-0628)
- ZORO SELECT Beaker Graduated Measure 1000mL, PK200 (H972-01)
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R696)
- DYNALON Beaker W/Handle, Low-Form, 2000mL (326495-2000)
- GLOBE SCIENTIFIC Transfer Pipette, 3 ml Graduated, Non-Sterile, 7 ml, 500/pk, 500PK (147612)
- BEL-ART Fast-Release Pipette Pump, Red, 25ml (437925)
- BOEKEL SCIENTIFIC Pipet Sterilizing Can, Square, 2x2x6 (1366)
- GLOBE SCIENTIFIC Transfer Pipette, Graduated, Fine Tip, 500/pk, 500PK (147601)
- DLAB Pipette, Single, Adjustable, 5-50uL (61TA27)
- SCILOGEX LABORATORY Replacement Filter, Non-Sterile, 0.2um (248648NS)
- BOROSIL Borosil Volumetric Pipette Bulb Class B ASTM 969 USP Type I 2mL, 10/CS (7103002)
- Vistalab Pipettes & Pipettors