Shop All Kitchen Faucets
Vista
Manual, 4" Mount, 2 Hole KB460 4" Center Bar Faucet
Mfr # KB460
Zoro # G3067716
product price: $44.17
/ea
$44.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vista
- MFR # KB460
- Zoro # G3067716
- UPC # 663370546006
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Polished Chrome |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 1.50 gpm |
Handle Type | Wristblade Handle |
Mounting Type | Centerset Mount |
Item | KB460 4" Center Bar Faucet |
Description
Item KB460 4 In. Center Bar Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL cap, 2-1/2" (20833)
- MIDLAND METAL Cam And Groove Fitting, 3 In, Female Coupler X Mnpt, Aluminum, Import (61927)
- ORBIT Faucet Anti-Siphon Valve (67750)
- SLOAN Hydraulic Actuator Assembly (HY32A)
- VISTA Manual, 4" Mount, 2 Hole KB461 4" Center Bar Faucet (KB461)
- MOEN Align One-Handle Kitchen Faucet (7365)
- T&S BRASS Faucet, Deck Mount - 4" Center (B-1110-LN)
- GROHE Ladylux L2 Triple Spray Pull-Down (32298DC3)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single, Handle Kitchen Faucet (141-DST)
- T&S BRASS Faucet, 8"Wall, Gsnk, Leadfree For - Part# -0331 (-331)
- HAMILTON BEACH Hamilton Beach 37533NR 10 Cups Rice Cooker (37533NR)
- Vista Kitchen Faucets & Accessories