Shop All Kitchen Faucets
Vista
Manual, 4" Mount, 2 Hole KB451 Bar Faucet
Mfr # KB451
Zoro # G3067786
product price: $77.97
/ea
Free Shipping & Returns
$77.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vista
- MFR # KB451
- Zoro # G3067786
- UPC # 663370545108
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Polished Chrome |
Number of Handles | 2 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | KB451 Bar Faucet |
Description
Item KB451 Bar Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Diverter Kit (1240562)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain Fitting End Outlet (LK53)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 1-1/2" Coupler Dust Cap (BULK-CGF-335)
- JONES STEPHENS Spud, PVC, 3-1/2", C/O, 6-1/8"NB, CVR, Plug (D59902)
- VISTA Manual, 4" Mount, 2 Hole KB461 4" Center Bar Faucet (KB461)
- CONCORD KS413ORB 8-Inch Adjustable Center Wall Mount Kitchen Faucet (KS413ORB)
- RESTORATION Single Hole Only Mount, 1 Hole KS3198AL 1/4 Turn Water Drinking Faucet (KS3198AL)
- KOHLER 0 in Mount, 1 Hole Purist Primary Swing Spout Kitchen Fa (7507-BL)
- KOHLER Triton Bowe Service Sink Faucet (838T80-4A-CP)
- PLUMB PAK FAUCET SPLY LNE VNY 36"" (PP23863)
- DELTA Single Handle Pull-Down Kitchen Faucet w (9183T-AR-DST)
- Vista Kitchen Faucets & Accessories