Shop All Kitchen Faucets
Vista
Manual, 4" Mount, 2 Hole GKB451 4" Centerset Bar Faucet
Mfr # GKB451
Zoro # G3067199
product price: $77.97
/ea
Free Shipping & Returns
$77.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vista
- MFR # GKB451
- Zoro # G3067199
- UPC # 663370224799
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Polished Chrome |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Centerset Mount |
Item | GKB451 4" Centerset Bar Faucet |
Description
Item GKB451 4 In. Centerset Bar Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/4X1/2" (4308000618)
- NIBCO 2" x 2" x 1/2" NOM C Copper Reducing Tee (611R 2X2X1/2)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-1/2" Nom Pipe, Electro Galvanized Gold (200250)
- AIGNEP USA Nickel Plated Brass Hex Nipple, MNPT x MNPT, 3/8" Pipe Size (82200N-06)
- VISTA Manual, 4" Mount, 2 Hole KB461 4" Center Bar Faucet (KB461)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001MB)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen AB50 3091BN Single Lever Brushed Nickel Kitchen Faucet With Push Button Pull Out Spray (AB50 3091BN)
- CHICAGO FAUCET Metering, Single Hole Only Mount, Commercial 1 Hole Glass Filler (324-665PSHABCP)
- DELTA 22 (9159-ARLS-DST)
- KEENEY MFG Belanger Two-Handle Pull-Down Kitchen Faucet, Brushed Nickel (EBE78WBN2)
- KIBI Single Handle Pull Down Kitchen Faucet With Touch Sensor (F102BN-S)
- Vista Kitchen Faucets