Shop All Gun Cases & Bags
Vism
Deluxe AR and AK Pistol Sub Gun Case 28 inLx13 inH-Tan
Mfr # CVCPD2962T-28
Zoro # G400910807
product price: $48.99
/ea
$48.99
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
- Brand Vism
- MFR # CVCPD2962T-28
- Zoro # G400910807
- UPC # 848754003713
- Country of Origin Unknown
- Category Gun Cases & Bags
Description
The Vism Deluxe Pistol Carbine 28 inch case allows for 2 AR and AK pistols, subguns, or folding carbines to be transported within the padded main compartment with a padded divider to prevent weapons from contacting each other. There are three external storage pouches to store mags or other shooting gear. The external pouches closes securely with quick connect buckles and hook and loop fasteners. On the outside of the double pistol carbine case features four compression straps with quick connect buckles for securing gear in place, heavy duty carry handle straps, and an adjustable shoulder strap.
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
- LIVING ACCENTS Offset 10 ft. Tiltable Beige Patio Umbrella (H22SU5701)
- SURTEK Brass twist hose nozzle 4" (130338)
- SOLO Solo No-Drip Check Valve (2700316)
- SHURFLO Shurflo Twist-On Strainer - 1/2" Fpt x 1/2" Barb (255.323)
- PLANO Molding Water Resistant Ammo Can Filed Box, 11-5/8L x 5-1/8W x 7-1/8H, Green (131200)
- PLANO Protective Case, 14-7/8" W x 17-1/8" L x 5-3/4" H (1010164)
- BARSKA Rifle Case, Single, Black, 41-31/32" L (BH12160)
- PLANO Gun Case, Double, Black, 54" L, 17" W (PLA11852)
- PROPPER Range Ready Bag, Olive Drab, Polyester (F56380A330)
- NANUK CASES Case with Glock, Red (909S-080RD-0J0-17333)
- NANUK CASES Case with Glock, Tan (910S-080TN-0J0-18002)
- Vism Shooting & Archery Gear