Shop All Wall Art & Decor
Viski
Viski 6267 7 oz Raye Faceted Crystal Coupe Glass; Clear - Set of 2
Mfr # 6267
Zoro # G604015322
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viski
- MFR # 6267
- Zoro # G604015322
- UPC # 842094162673
- Country of Origin Unknown
- Category Wall Art & Decor
Description
Splitting off from a star-shaped base, trigonal sides make this polyfaceted crystal coupe glass uncommonly captivating. With each face sending prismatic light in splintered rays through your handcrafted cocktail, the glass itself rounds out smoothly as it reaches the rim for the perfect sip.
Features- Holds 7 oz
- Lead free crystal
- Faceted shape
- Set of 2
- Color: Clear
- Material: Lead-free Crystal
- Capacity: 7 oz
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE 30.00'' W, 60.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3060GR)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Parchment, Legal/Letter (2P1825-CPA)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 11-1/2"D (4075PY)
- TRADEMARK FINE ART Andrew Wyeth 'Christina's World' Canvas Art, 30x47 (ALI10039-C3047GG)
- VINTIQUEWISE White Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.WT)
- TRADEMARK FINE ART John Butler 'Vintage Sports Iii' Canvas Art, 24x24 (WAG03321-C2424GG)
- TRADEMARK FINE ART Bob Fair 'Valentine Dance' Canvas Art, 14x19 (ALI39217-C1419GG)
- TRADEMARK FINE ART Michelle Campbell 'The Beagle Has Landed' Canvas Art, 14x19 (ALI10925-C1419GG)
- TRADEMARK FINE ART PHBurchett 'Sunkissed Horses IV' Canvas Art, 35x47 (WAG14629-C3547GG)
- TRADEMARK FINE ART Silvia Vassileva 'Archipelago' Canvas Art, 10x19 (WAP06838-C1019GG)
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 14x19 (MT0673-C1419GG)
- Viski Wall Art & Decor