Shop All Polyethylene Tubing
Visipak
Tube-XHW-3.000--0.125-72.000-PETG-CLEAR SLEEVE
Mfr # 012432
Zoro # G406909089
product price: $103.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$103.99
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 2.750"
- Outside Dia. 3.000"
- Wall Thickness 0.125"
- Tube Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 012432
- Zoro # G406909089
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 2.750" |
Outside Dia. | 3.000" |
Tube Length | 72" |
Details
Tube Material | PETG |
Wall Thickness | 0.125" |
Shrink Tubing Wall Type | Extra Heavy |
Description
Tube-XHW-3.000--0.125-72.000-PETG-CLEAR-STOCK-POLYBAG SLEEVE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (AHFSS75)
- LEGEND VALVE 3/8" 90 CHROME ELBOW (310-002CP)
- ISPRING Greatwell RO Membrane 75 GPD Replacement Membrane (MC7)
- KOHLER Gooseneck Touchless Deck-Mount Faucet Wi (13472-CP)
- VISIPAK Tube-XHW-1.500--0.062-72.000-PETG-CLEAR SLEEVE (245658)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- VISIPAK Round Tube-4Ft HW-1 5/8"-PETG-CLEAR (654669)
- VISIPAK Tube-XHW-2.500--0.125-72.000-PETG-CLEAR SLEEVE (091308)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- LEGEND VALVE 1/2" PERT TUBE 300 FT COIL (500-12-300)
- Visipak Tubing