Shop All Polyethylene Tubing
Visipak
Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE
Mfr # 278934
Zoro # G906909114
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 2.500"
- Outside Dia. 2.750"
- Wall Thickness 0.125"
- Tube Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visipak
- MFR # 278934
- Zoro # G906909114
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 2.500" |
Outside Dia. | 2.750" |
Tube Length | 72" |
Details
Tube Material | PETG |
Wall Thickness | 0.125" |
Shrink Tubing Wall Type | Extra Heavy |
Description
Tube-XHW-2.750--0.125-72.000-PETG-CLEAR-STOCK-POLYBAG SLEEVE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Wall Access Cover (4710-07)
- LEGEND VALVE 1-1/4" BLACK COUPLING (350-506C)
- GROHE Universal Mounting Set Starlight Chrome (47336000)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless (T17238-SS)
- VISIPAK Round Tube-4Ft HW-1 1/8"-PETG-CLEAR (960584)
- VISIPAK Round Tube-4Ft HW-1 5/8"-PETG-CLEAR (654669)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- VISIPAK Tube-XHW-2.500--0.125-72.000-PETG-CLEAR SLEEVE (091308)
- CRESLINE Pipe Tubing, 1 in, Plastic, Black, 300 ft L (18020)
- Visipak Polyethylene Tubing