Shop All Polyethylene Tubing
Visipak
Tube-XHW-2.500--0.125-72.000-PETG-CLEAR SLEEVE
Mfr # 091308
Zoro # G106909082
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$112.99
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 2.250"
- Outside Dia. 2.500"
- Wall Thickness 0.125"
- Tube Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visipak
- MFR # 091308
- Zoro # G106909082
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 2.250" |
Outside Dia. | 2.500" |
Tube Length | 72" |
Details
Tube Material | PETG |
Wall Thickness | 0.125" |
Shrink Tubing Wall Type | Extra Heavy |
Description
Tube-XHW-2.500--0.125-72.000-PETG-CLEAR-STOCK-POLYBAG SLEEVE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Flow-Plus Condensate Pan Treatment Tablets (FLOW-PLUS-25)
- AMERICAN STANDARD Trip Lever, Toilet, Metal, Chrome (730283-0020A)
- SLOAN Hy33A Fw (HY33A)
- ANDERSON METALS Elbow Brass Cxmip 3/8X1/2 (750069-0608)
- VISIPAK Tube-XHW-1.500--0.062-72.000-PETG-CLEAR SLEEVE (245658)
- VISIPAK Round Tube-4Ft HW-1 1/8"-PETG-CLEAR (960584)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/2" OD x 100', Black (PE12ABK)
- Visipak Polyethylene Tubing