Shop All Polyethylene Tubing
Visipak
Tube-XHW-2.250--0.062-72.000-PETG-CLEAR SLEEVE
Mfr # 056155
Zoro # G806909092
product price: $103.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$103.99
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 2.125"
- Outside Dia. 2.250"
- Wall Thickness 0.063"
- Tube Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 056155
- Zoro # G806909092
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 2.125" |
Outside Dia. | 2.250" |
Tube Length | 72" |
Details
Tube Material | PETG |
Wall Thickness | 0.063" |
Shrink Tubing Wall Type | Extra Heavy |
Description
Tube-XHW-2.250--0.062-72.000-PETG-CLEAR-STOCK-POLYBAG SLEEVE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" OD Tube, 304SS (100100-4-555)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3341001.020)
- SUPERIOR TOOL Tube Cutter Red (37210)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B512LF)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- VISIPAK Round Tube-4Ft HW-1 5/8"-PETG-CLEAR (654669)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- VISIPAK Square Tube-4Ft MW-1.363-1.363-0.018-48.000-PETG-CLEAR (395950)
- DIXON Tubing, 1/4 ID x 3/8 OD x 500 ft L x 0.062 in Thick Wall, Polyethylene, Domestic (1208CR)
- Visipak Tubing