Shop All Polyethylene Tubing
Visipak
Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE
Mfr # 373722
Zoro # G106909099
product price: $196.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$196.99
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 1.125"
- Outside Dia. 1.250"
- Wall Thickness 0.063"
- Tube Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 373722
- Zoro # G106909099
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 1.125" |
Outside Dia. | 1.250" |
Tube Length | 72" |
Details
Tube Material | PETG |
Wall Thickness | 0.063" |
Shrink Tubing Wall Type | Extra Heavy |
Description
Tube-XHW-1.250--0.062-72.000-PETG-CLEAR-STOCK-POLYBAG SLEEVE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO Water Heater Installation Kit with Tank Tee (FSBTANKKIT)
- FLOOD-GUARD 2 In. Rubber Float Gasket Check Valve (2FH)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Gooseneck Sink Faucet With Dual, Chrome plated (WWG116.104.AB.1T)
- DIXON 1/4 in REGULATOR W/OUT GAUGE (R374-02C)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- VISIPAK Tube-XHW-2.500--0.125-72.000-PETG-CLEAR SLEEVE (091308)
- VISIPAK Square Tube-4Ft MW-1.363-1.363-0.018-48.000-PETG-CLEAR (395950)
- VISIPAK Round Tube-4Ft HW-1 5/8"-PETG-CLEAR (654669)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- LEGEND VALVE 3/4" PERT 100 FT COIL BLUE (500-34-100B)
- Visipak Polyethylene Tubing