Shop All Polyethylene Tubing
Visipak
Tube-XHW-0.750--0.062-72.000-PETG-CLEAR SLEEVE
Mfr # 003072
Zoro # G906909107
product price: $326.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$326.99
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 0.625"
- Outside Dia. 0.750"
- Wall Thickness 0.063"
- Tube Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 003072
- Zoro # G906909107
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 0.625" |
Outside Dia. | 0.750" |
Tube Length | 72" |
Details
Tube Material | PETG |
Wall Thickness | 0.063" |
Shrink Tubing Wall Type | Extra Heavy |
Description
Tube-XHW-0.750--0.062-72.000-PETG-CLEAR-STOCK-POLYBAG SLEEVE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 50 gal, Residential Electric Water Heater, 240V, Single Phase (PROE50 T2 RH95)
- KOHLER Service Kit, 5/16 Bottom Pivot (1257939-BNK)
- VIEGA Viega MegaPressG coupling With stop, 1-1/4" x 1-1/4" (25016)
- KOHLER Robe Hook, For Robe Hook, Premium Metal (K-13433-CP)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- VISIPAK Tube-XHW-2.500--0.125-72.000-PETG-CLEAR SLEEVE (091308)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VISIPAK Round Tube-4Ft HW-3/16"-PETG-CLEAR-STOCK (376202)
- VISIPAK Tube-XHW-1.500--0.062-72.000-PETG-CLEAR SLEEVE (245658)
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/4" OD x 500', Black (PE14CBK)
- Visipak Tubing