Shop All Polyethylene Tubing
Visipak
Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE
Mfr # 421355
Zoro # G006909090
product price: $277.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$277.99
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 0.500"
- Outside Dia. 0.625"
- Wall Thickness 0.063"
- Tube Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 421355
- Zoro # G006909090
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 0.500" |
Outside Dia. | 0.625" |
Tube Length | 72" |
Details
Tube Material | PETG |
Wall Thickness | 0.063" |
Shrink Tubing Wall Type | Extra Heavy |
Description
Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLYBAG SLEEVE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 4" Pipe Size (BULK-PF-198)
- WHEDON Non-Aerating Attchmnt1.8 (LA1C)
- MOEN 30" L, Vertical or Horizontal Bars, Stainless Steel, Flip Up 30" Grab Bar with Paper Holder G (R8962FDW)
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4106-005)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- VISIPAK Round Tube-4Ft HW-1 5/8"-PETG-CLEAR (654669)
- VISIPAK Square Tube-4Ft MW-1.363-1.363-0.018-48.000-PETG-CLEAR (395950)
- VISIPAK Tube-XHW-2.500--0.125-72.000-PETG-CLEAR SLEEVE (091308)
- ZORO SELECT Tubing, Polyethylene (PE38-NA)
- Visipak Polyethylene Tubing