Shop All Polyethylene Tubing
Visipak
Tube-XHW-0.500--0.062-72.000-PETG-CLEAR SLEEVE
Mfr # 807115
Zoro # G506909064
product price: $452.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$452.99
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 0.375"
- Outside Dia. 0.500"
- Wall Thickness 0.062"
- Tube Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 807115
- Zoro # G506909064
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 0.375" |
Outside Dia. | 0.500" |
Tube Length | 72" |
Details
Tube Material | PETG |
Wall Thickness | 0.062" |
Shrink Tubing Wall Type | Extra Heavy |
Description
Tube-XHW-0.500--0.062-72.000-PETG-CLEAR-STOCK-POLYBAG SLEEVE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" FNPT SS Threaded Flange (4381002700)
- KOHLER Plunger Assy, Brass (1036994-BN)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P500)
- LEGRIS Push-to-Connect Wye Union, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3140 04 00)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- VISIPAK Round Tube-4Ft HW-1 1/8"-PETG-CLEAR (960584)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- VISIPAK Tube-XHW-1.500--0.062-72.000-PETG-CLEAR SLEEVE (245658)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- PROFESSIONAL PLASTICS Natural LDPE Tube, 0.500 ID X .625 OD X 100 FT [CFT] (TLDPENA.500X.625X100FT)
- Visipak Tubing