Shop All Polyethylene Tubing
Visipak
Tube-TW--4.980-0.025-48.000-PETG-CLEAR
Mfr # 230073
Zoro # G006909106
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 4.980"
- Outside Dia. 5.030"
- Wall Thickness 0.025"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 230073
- Zoro # G006909106
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 4.980" |
Outside Dia. | 5.030" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.025" |
Shrink Tubing Wall Type | Thin |
Description
-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Bolt Plate, 304 SS, PK10 (U17257.031.0078)
- PROPLUS Ceramic Towel Bar Posts, Slip-On Clip PR (44901)
- KOHLER Triton Bowe Service Sink Gneck - Lever (730T70-4AR-CP)
- LEGEND VALVE 3/4" X 3/4" X 1/2" CCF TEE NL (302-354NL)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- VISIPAK Round Tube-4Ft HW-1 5/8"-PETG-CLEAR (654669)
- VISIPAK Tube-XHW-2.500--0.125-72.000-PETG-CLEAR SLEEVE (091308)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VALUE-TUBE Value-Tube LLDPE Tubing, 8mm / 5/16" OD x 100', Natural (PE08M/516ANA)
- Visipak Tubing