Shop All Polyethylene Tubing
Visipak
Tube-TW--3.995-0.022-48.000-PETG-CLEAR
Mfr # 392955
Zoro # G706909086
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 3.995"
- Outside Dia. 4.039"
- Wall Thickness 0.022"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 392955
- Zoro # G706909086
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 3.995" |
Outside Dia. | 4.039" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.022" |
Shrink Tubing Wall Type | Thin |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, 8-Piece Steel Mounting Clips (LKUCLIP8)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Kitchen, P-Trap (Z8701-9B-PC)
- GROHE Universal Key Chrome (4823400M)
- TOTO Lavatory Overflow Cover Brushed Nickel (THU205#BN)
- VISIPAK Tube-XHW-1.500--0.062-72.000-PETG-CLEAR SLEEVE (245658)
- VISIPAK Tube-XHW-2.500--0.125-72.000-PETG-CLEAR SLEEVE (091308)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- VISIPAK Round Tube-4Ft HW-1 1/8"-PETG-CLEAR (960584)
- VISIPAK Round Tube-4Ft HW-1 5/8"-PETG-CLEAR (654669)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3446)
- Visipak Polyethylene Tubing