Shop All Product Packaging Containers & Supplies
Visipak
Tube-MW--3.026-0.026-18.000-PROPIONATE(FDA)-CLEAR-STOCK
Mfr # 052894
Zoro # G706965631
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3.026"
- Wall Thickness 0.026"
- Shrink Tubing Wall Type Medium
- Material Propionate
- Outside Dia. 3.078"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 052894
- Zoro # G706965631
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Inside Dia. | 3.026" |
Outside Dia. | 3.078" |
Overall Length | 18" |
Details
Wall Thickness | 0.026" |
Shrink Tubing Wall Type | Medium |
Material | Propionate |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 13" x 10", 2 mil, Clear, Pk1000 (5CNH1)
- HAYES PUBLISHING Preschool Progress Report, 1 year olds, 60PK (PRC09)
- THE MAREK GROUP Insulated Tote Bag, Black, 13 x 15 in (BG1315K)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Yellow, Pk50 (L3000 L YELLOW50)
- VISIPAK Thermoform-CLAMSHELL-#-8.250-4.938-6.375-3.625-1.300-0.020-CLEAR, 300PK (403TF)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK Thermoform-CLAMSHELL-#577-10.938-6.875-8.813-5.375-1.125-0.015-CLEAR-STOCK (577TF)
- VISIPAK PermaSeal Pak-HW-1.131--0.022-PETG-CLEAR-7.000-WELD BOTTOM-718225 (113170)
- VISIPAK Thermoform-CLAMSHELL-#107-6.125-3.125-3.375-1.125-0.625-0.012-CLEAR, 1000PK (107TF)
- VISIPAK Thermoform-CLAMSHELL-#775-8.750-8.000-7.228-6.750-1.700-7.900-7.580-0.019-PVC-CLEAR, 240PK (775TF)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-1.125-1.750-0.875-4.031-2.500-0.015-CLEAR-STOCK (083315)
- Visipak Product Packaging Containers & Supplies