Shop All Product Packaging Containers & Supplies
Visipak
Tube-MW--1.781-0.020-18.000-PROPIONATE(FDA)-CLEAR-STOCK
Mfr # 334810
Zoro # G906965622
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shrink Tubing Wall Type Medium
- Material Propionate
- Overall Length 18"
- Outside Dia. 1.821"
- Inside Dia. 1.781"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 334810
- Zoro # G906965622
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 18" |
Outside Dia. | 1.821" |
Inside Dia. | 1.781" |
Details
Shrink Tubing Wall Type | Medium |
Material | Propionate |
Wall Thickness | 0.020" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 10" x 10", Kraft, 25/Bundle (11A760)
- DECKER TAPE PRODUCTS Label, DL3101, DO NOT DOUBLE STACK, 3" X 10" (DL3101)
- SPECTRUM Spectrum® Math Workbook, Grade 5 (704565)
- SEALER SALES OnPak Ultrasonic Clam Shell Sealer w 3mm x 6mm Seal Width (OnPak_Gen3.0)
- VISIPAK Thermoform-CLAMSHELL-#287-7.000-5.000-2.594-3.656-1.438-0.020-CLEAR, 400PK (287TF)
- VISIPAK Thermoform-CLAMSHELL-#379-9.688-3.562-5.750-2.000-2.172-0.020-CLEAR, 400PK (379TF)
- VISIPAK Thermoform-CLAMSHELL-#400-8.250-4.938-3.313-ROUND-1.125-0.020-CLEAR, 300PK (400TF)
- VISIPAK Thermoform-CLAMSHELL-#286-7.000-5.000-0.015-CLEAR-HEADER CARD ONLY-NO CAVITY, 500PK (286TF)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- TRICORBRAUN 38Mm X 25 Mm , 2 Mil Thick Pvc Shrink Band Clear Pre-Cut No Print Sing Vert Perf 250/Bundle (079533)
- Visipak Product Packaging Containers & Supplies