Shop All Product Packaging Containers & Supplies
Visipak
Tube-MW--1.377-0.018-18.000-PROPIONATE(FDA)-CLEAR-STOCK
Mfr # 448236
Zoro # G906965639
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.018"
- Overall Length 18"
- Material Propionate
- Outside Dia. 1.413"
- Inside Dia. 1.377"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 448236
- Zoro # G906965639
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 18" |
Outside Dia. | 1.413" |
Inside Dia. | 1.377" |
Details
Wall Thickness | 0.018" |
Material | Propionate |
Shrink Tubing Wall Type | Medium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST Zerust VCI Kraft Paper Sheets, 3, PK2000 (300-M-00032)
- XSTAMPER "Void" Pre-ink Stamp, 1/2"x1-5/8" Impression, Blue Ink (XST1117)
- POST-IT Flag, Value, Assrted, Stanrd, PK250 (680-RYBGVA)
- IDEAL Shredder, 2445, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0066H)
- VISIPAK Thermoform-CLAMSHELL-#424-8.250-4.938-5.594-4.156-0.375-0.015-CLEAR, 300PK (424TF)
- VISIPAK Thermoform-CLAMSHELL-#775-8.750-8.000-7.228-6.750-1.700-7.900-7.580-0.019-PVC-CLEAR, 240PK (775TF)
- VISIPAK Thermoform-CLAMSHELL-CTM-18 COMPARTMENT-7.813-5.969-0.825-1.575-1.250-0.019-CLEAR-STOCK (2020CTM)
- VISIPAK PermaSeal Pak-MW--3.085-0.025-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-269699, 40PK (171379)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- VISIPAK Thermoform-CLAMSHELL-#286-7.000-5.000-0.015-CLEAR-HEADER CARD ONLY-NO CAVITY, 500PK (286TF)
- TRICORBRAUN 4 oz Clear PET Plastic Round Wide Mouth Jar- 58-400 Neck Finish (127326)
- Visipak Product Packaging Containers & Supplies