Shop All Product Packaging Containers & Supplies
Visipak
Tube-MW--1.150-0.018-18.000-PROPIONATE(FDA)-CLEAR-STOCK
Mfr # 091960
Zoro # G506965640
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shrink Tubing Wall Type Medium
- Outside Dia. 1.186"
- Material Propionate
- Overall Length 18"
- Wall Thickness 0.018"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 091960
- Zoro # G506965640
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Outside Dia. | 1.186" |
Overall Length | 18" |
Inside Dia. | 1.150" |
Details
Shrink Tubing Wall Type | Medium |
Material | Propionate |
Wall Thickness | 0.018" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 2 Part Carbon Interleaving White 11 Line Salesbook 50 Checks, PK50 (12A-SP)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- MARKAL Paint Marker, Medium Tip, Brown Color Family, Paint (96975)
- 3M Scotch Magic Tape, Clear (810K20)
- VISIPAK PermaSeal Pak-MW--3.085-0.025-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-269699, 40PK (171379)
- VISIPAK Thermoform-CLAMSHELL-#-10.000-3.375-6.207-2.207-1.675-0.025-CLEAR-STOCK (484TFM)
- VISIPAK Thermoform-CLAMSHELL-#588-10.938-6.875-9.313-5.750-1.125-0.015-CLEAR-STOCK (588TF)
- VISIPAK PermaSeal Pak-MW--2.320-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-977414-STOCK (089244)
- VISIPAK Thermoform-CLAMSHELL-#287-7.000-5.000-2.594-3.656-1.438-0.020-CLEAR, 400PK (287TF)
- VISIPAK Thermoform-CLAMSHELL-#406-8.250-4.938-6.250-3.563-2.925-0.020-CLEAR, 300PK (406TF)
- VISIPAK Thermoform-CLAMSHELL-#377-9.688-3.562-6.375-2.250-1.625-0.0175-CLEAR, 400PK (377TF)
- Visipak Product Packaging Containers & Supplies