Shop All Product Packaging Containers & Supplies
Visipak
Tube-MW--0.475-0.012-18.000-PROPIONATE(FDA)-CLEAR-STOCK
Mfr # 233366
Zoro # G706965617
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shrink Tubing Wall Type Medium
- Overall Length 18"
- Inside Dia. 0.475"
- Outside Dia. 0.499"
- Material Propionate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visipak
- MFR # 233366
- Zoro # G706965617
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 18" |
Inside Dia. | 0.475" |
Outside Dia. | 0.499" |
Details
Shrink Tubing Wall Type | Medium |
Material | Propionate |
Wall Thickness | 0.012" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Bullseye Demonstration Compass, U.S. Customary (1508)
- CHARLES LEONARD Dry Erase Board Class Pack, 30 Each of Boards, Markers, Erasers (35090)
- SAFCO Closed Base for 4998TSR, Tropic Sand (4999TSR)
- ENCORE PACKAGING Poly Buckle Tensioner (EP-1340)
- VISIPAK Thermoform-CLAMSHELL-#379-9.688-3.562-5.750-2.000-2.172-0.020-CLEAR, 400PK (379TF)
- VISIPAK Thermoform-CLAMSHELL-#107-6.125-3.125-3.375-1.125-0.625-0.012-CLEAR, 1000PK (107TF)
- VISIPAK PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277, 250PK (032430)
- VISIPAK Thermoform-CLAMSHELL-#507-10.938-5.250-7.625-2.313-1.313-0.020-CLEAR, 300PK (507TF)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-6.100-3.725-0.944-1.313-1.200-0.0225-CLEAR-STOCK (2010CTM)
- VISIPAK PermaSeal Pak-MW--3.085-0.025-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-269699, 40PK (171379)
- Visipak Product Packaging Containers & Supplies