Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-TRAY-FACE SHIELD-0.025-PET-CLEAR-RUBBER BANDS 17" BLUE-L, 100PK
Mfr # 564112
Zoro # G806966675
product price: $629.99
/pk 100, $6.30/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PET
- Overall Width 15"
- Overall Length 10.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 564112
- Zoro # G806966675
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 15" |
Overall Length | 10.5" |
Details
Material | PET |
Description
Thermoform-TRAY-FACE SHIELD-0.025-PET-CLEAR-STOCK-POLYBAG-WITH BAG OF RUBBER BANDS-100PCS 17" BLUE-L11911
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 18" x 12" x 10", Kraft, 15/Bundle (22XM30)
- PAP-R Strap, Currency, $10,000, Ykft Pk (PQP410000)
- SCHOOL SMART PAPER KRAFT ROLL 48INX1000FT 50LB BROWN (5048BK)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit (MP-20K)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-7.437-3.625-0.750-0.015-PVC-CLEAR-STOCK (2070CTM)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- VISIPAK Thermoform-CLAMSHELL-#606-14.500-5.250-9.938-3.813-1.531-0.015-CLEAR, 200PK (606TF)
- VISIPAK Thermoform-CLAMSHELL-#577-10.938-6.875-8.813-5.375-1.125-0.015-CLEAR-STOCK (577TF)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- VISIPAK PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.500-WELD BOTTOM-623288 & TWIST TIE (665871)
- SEALER SALES OnPak Ultrasonic Dot Line Sealer (OnPak_Dot-Line)
- Visipak Product Packaging Containers & Supplies