Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-TRAY-FACE SHIELD-0.025-APET- SILICONE INSIDE-CLEAR, 100PK
Mfr # 848393
Zoro # G106966764
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.6"
- Material PET
- Overall Width 17.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visipak
- MFR # 848393
- Zoro # G106966764
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 10.6" |
Overall Width | 17.2" |
Details
Material | PET |
Description
Thermoform-TRAY-FACE SHIELD-0.025-APET- SILICONE INSIDE-CLEAR-STOCK-POLYBAG-100 PCS/BOX-WITH INTEGRATED ZIPSTRAP-L11923-V 2.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 10"x 13", Clear (6R1013)
- MALIN CO Baling Wire, 0.041 Dia, 223.0 ft. (08-0410-001S)
- MOORECO 48"x72" Magnetic Steel Whiteboard, Gloss (219PG)
- SCOTCH Pouch Tape, 5x6", Transparent, w/Orang (8240)
- VISIPAK Thermoform-CLAMSHELL-#379-9.688-3.562-5.750-2.000-2.172-0.020-CLEAR, 400PK (379TF)
- VISIPAK PermaSeal Pak-MW--2.320-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-977414-STOCK (089244)
- VISIPAK Thermoform-CLAMSHELL-#287-7.000-5.000-2.594-3.656-1.438-0.020-CLEAR, 400PK (287TF)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- VISIPAK Thermoform-CLAMSHELL-#-10.000-3.375-6.207-2.207-1.675-0.025-CLEAR-STOCK (484TFM)
- TRICORBRAUN 4 oz White PET Plastic Boston Round Bottle- 24-410 Neck Finish (022634)
- Visipak Product Packaging Containers & Supplies