Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-TRAY-FACE SHIELD-0.015-APET-CLEAR-WITH INTEGRATED ZIPSTRAP-L1196, 25PK
Mfr # 679726
Zoro # G106966832
product price: $226.99
/pk 25, $9.08/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 15"
- Material PET
- Overall Length 8.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 679726
- Zoro # G106966832
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 15" |
Overall Length | 8.25" |
Details
Material | PET |
Description
Thermoform-TRAY-FACE SHIELD-0.015-APET-CLEAR-STOCK-POLYBAG-25 PCS/BOX-WITH INTEGRATED ZIPSTRAP-L11964-V 3.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Pencil Holder (LLR80656)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk31 (11846)
- CREATIVE CONVERTING Monster Truck Mylar Balloon, 18", 10PK (340173)
- BESSEY Strapping Cutter, 10-1/4 In (D123S-SB)
- VISIPAK Thermoform-CLAMSHELL-#286-7.000-5.000-0.015-CLEAR-HEADER CARD ONLY-NO CAVITY, 500PK (286TF)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-3.375-2.000-1.250-3.813-2.375-0.017-CLEAR, 200PK (028532)
- VISIPAK PermaSeal Pak-HW-1.131--0.022-PETG-CLEAR-7.000-WELD BOTTOM-718225 (113170)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- VISIPAK PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277, 250PK (032430)
- TRICORBRAUN 38Mm X 25 Mm , 2 Mil Thick Pvc Shrink Band Clear Pre-Cut No Print Sing Vert Perf 250/Bundle (079533)
- Visipak Product Packaging Containers & Supplies