Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-5.063-5.938-0.420-0.0125-CLEAR-STOCK
Mfr # 2050CTM
Zoro # G006966741
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5.938"
- Material Clear
- Mounting Method Hang from peghooks, stack or stand
- Wall Thickness 0.0125"
- Overall Length 5.063"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 2050CTM
- Zoro # G006966741
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 5.938" |
Overall Length | 5.063" |
Details
Material | Clear |
Mounting Method | Hang from peghooks, stack or stand |
Wall Thickness | 0.0125" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 6-1/2 x 5'' ''Safety Data Sheet Enclosed'' SDS Envelopes, 1000PK (S-21297)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-375-595-WT-BK)
- NEATSFOOT Blue Ribbon Oil 8 oz Liquid (81100)
- POST-IT Super Sticky Notes, 4x4 In., PK6 (675-6SSUC)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-7.437-3.625-0.750-0.015-PVC-CLEAR-STOCK (2070CTM)
- VISIPAK PermaSeal Pak-MW--3.085-0.025-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-269699, 40PK (171379)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- VISIPAK PermaSeal Pak-MW--0.808-0.015-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-165160, 500PK (336520)
- VISIPAK Thermoform-CLAMSHELL-#775-8.750-8.000-7.228-6.750-1.700-7.900-7.580-0.019-PVC-CLEAR, 240PK (775TF)
- TRICORBRAUN 63 Cc P/P Scoop Natural Round Short Handle 3.4'Oal (105935)
- Visipak Product Packaging Containers & Supplies